Shop All Scissors
Clauss
Scissors, 7 In. L, Hot Forged Steel
Mfr # 23000
Zoro # G5306271
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Blade Material Forged Steel
- Handle Style Straight
- Handle Material Hot Forged Steel, Double Plated Chrome Over Nickel
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 7" |
Length of Cut | 3/4 in |
Details
Blade Material | Forged Steel |
Handle Style | Straight |
Handle Material | Hot Forged Steel, Double Plated Chrome Over Nickel |
Tip Shape | Pointed |
Cutting Edge | Serrated |
Item | Snip |
Handle Design | Curved |
Left/Right Hand | Right Hand |
Application | For General Purpose Cutting, Including Extruded Molding with Inserted Metal Strips |
Adjustable | No |
Primary Application | Metal Cutting And Trimming |
Handle Color | silver |
Features | Light Metal, Straight Blades, Hot Forged, For Spurs And Jagged Edges, Leveraged Handles |
Pivot Type | Screw |
Insulated | No |
Cutting Capacity | 18 ga |
Cutting Edge Type | Serrated |
Non-Sparking | No |
Spring Assist Handle | No |
Material Application | Metal Cutting and Trimming |
Hand Orientation | Ambidextrous |
Includes Wire Stripping Notch | No |
Description
Scissors, Adjustable No, Application For General Purpose Cutting, Including Extruded Molding with Inserted Metal Strips, Blade Material Steel, Cutting Capacity 18 ga, Cutting Edge Type Serrated, Features Straight Sharp Points, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Curved, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (207141)
- GARY BY FIREKING Personal Safe, 12-1/4x7-3/4x7-3/4, Gray (HS1207)
- TRICORBRAUN 120Mm .020 White Pressure Sensitive Pre-Cut Liner Printed Black - Sfyp, Pressureseal 20 (133161)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Yellow, 500/Roll (DL610L)
- CLAUSS Shears, Carbon Steel, 9" (10252)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (1070006)
- CLAUSS Multipurpose, Scissors, Straight, 8 In. L (15300)
- CLAUSS Multipurpose, Shears, Right Hand (18045)
- CLAUSS Shop Shears, 7 In. L, Stainless Steel (3321009)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (1042006)
- GENERAC Generac Power Systems 259626 100 ft. Blue Trimmer Cord (259626)
- Clauss Scissors