Shop All Shears, Pruners & Loppers
Clauss
Pruners, 1-1/4" L, Stainless Steel
Mfr # 19569
Zoro # G3378319
original price:
$21.95
30% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material ABS/TPR
- Blade Material Stainless steel
- Cutting Capacity 1/2 in, 1/4 in
- Overall Length 6 in, 7 1/2 in
- Material Stainless Steel
Product Information
- Brand Clauss
- MFR # 19569
- Zoro # G3378319
- UPC # 15829195691
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 6 in, 7 1/2 in |
Blade Length | 1-1/4" |
Overall Length (In.) | 6" |
Details
Handle Material | ABS/TPR |
Blade Material | Stainless steel |
Cutting Capacity | 1/2 in, 1/4 in |
Material | Stainless Steel |
Features | Non-Stick Cutting Blade; Bypass Pruner And Floral Cutter; Weight 0.58g; Length 10-1/8"; Height 3/4"; Width 6-5/8"; Size Small |
Lock Type | Slide |
Item | Pruner and Cutter Set |
Grip Type | Ergonomic |
Handle Color | Green |
Cutting Capacity (In.) | 1/4" |
Includes Cushioned Grip | No |
Description
Pruners, Blade Length 1 1/4 in, 2 1/4 in, Blade Material Stainless Steel, Cutting Capacity 1/2 in, 1/4 in, Grip Type Ergonomic, Handle Color Green, Handle Material Multi-Component, Lock Type Slide, Overall Length 6 in, 7 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Inficon Eac-460015-003 Battery (EAC-460015-003)
- JACKS IMPORTS Half Cheek Twisted Wire Bit (11148)
- LOGO BRANDS Clemson Economy Canopy (123-39E)
- NGK SPARK PLUGS NGK Spark Plug, CMR7A (130-348)
- CORONA TOOLS Classic Cut Bypass Lopper, 20" (WL 6320)
- FELCO Universal Cutter/Shear (FELCO CP)
- QEP CONT RIM WET BLADE 7"" (6-7003Q)
- AMES DBL EDGE GRSS SHEAR 38"" (2942600)
- SURTEK Aluminum Garden Anvil Pruning Shears 8 (T12)
- MAKITA LXT Grass Shear, Hedge Trimmer Blade 18V (XMU04ZX + BL1840BDC1)
- MILWAUKEE TOOL Guide Bar for M18 FUEL 10 in. Pole Saw (48-09-5001)
- Clauss Shears, Pruners & Loppers