Shop All Serving Utensils
Clauss
Poultry Shear, Ambidextrous, 9 In. L, Sharp
Mfr # 10610
Zoro # G3702291
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Double Plated Chrome Over Nickel
- Handle Material Double Plated Chrome Over Nickel
- Overall Length 9 in
- Handle Color silver
- NSF Certified No
Product Information
- Brand Clauss
- MFR # 10610
- Zoro # G3702291
- UPC # 15829106109
- Country of Origin Italy
- Category Serving Utensils
Dimensions
Overall Length | 9 in |
Length of Cut | 4 1/4 in |
Details
Item | Poultry Shears |
Blade Material | Double Plated Chrome Over Nickel |
Handle Material | Double Plated Chrome Over Nickel |
Handle Color | silver |
NSF Certified | No |
Cutting Edge | Knife |
Handle Style | Straight |
Tip Shape | Sharp |
Features | Adjustable Bolt and Nut that Adjusts the Run |
Application | Multi-Purpose, Poultry |
Handle Design | Enlarged Lower Ring |
Adjustable | Yes |
Left/Right Hand | Ambidextrous |
Product Type | Straight Shears |
Description
Poultry Shears, Length of Cut 4 1/4 in, Handle Material Double Plated Chrome Over Nickel, Handle Style Straight, Handle Color Silver, Overall Length 9 in, Blade Material Double Plated Chrome Over Nickel, NSF Certified No, Cutting Edge Knife, Left/Right Hand Ambidextrous, Application Poultry, Features Adjustable Bolt and Nut that Adjusts the Run, Handle Design Enlarged Lower Ring, Product Type Straight Shears, Adjustable Yes, FDA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Thrml Fuse Hrnss Assembly Ru8098 (105000175)
- LOGO BRANDS Buffalo Bills 14oz Relief Mug (604-C14RM)
- AMERICAN RANGE Blower Motor 115V, 1/4Hp, 1P 1725 (A91004)
- ALLPOINTS Catch-A-Drip - Aluminum (263743)
- CLAUSS Poultry Shear, Ambidextrous, 8 In. L, Sharp (10600)
- CRESTWARE Aluminum Scoop, 38 oz. (AS38)
- CARLISLE FOODSERVICE Floor Scrub w/Polyprop Bristle, 10", PK12 (3619714)
- HASTINGS HOME Stainless Steel Fondue Melting Pot Set, Warmer for Cheese, Chocolate, 8 Forks, Dishwasher Safe (688830COE)
- AMERICAN METALCRAFT 1/2 cup Ice Scoop (IS900)
- TABLECRAFT Hgh Heat Silicone Spoon, Nylon Hndl, 16.4" (1867)
- HAMILTON BEACH Scoop, Ice Cream , #40, Ergonomc (80-40)
- Clauss Serving Utensils