Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Clauss
Painters Tool, Stiff, 3", Titanium (Discontinued)
Mfr # 18798-100
Zoro # G0097198
This Product is Discontinued
Key Features
- Blade Width 3 in
- Blade Material Titanium
- Blade Length 4 1/4 in
- Overall Length 8 5/8 in
- Color Gray/Orange
Product Information
- Brand Clauss
- MFR # 18798-100
- Zoro # G0097198
- UPC # 015829187986
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 4 1/4 in |
Overall Length | 8 5/8 in |
Handle Length | 4 1/2 in |
Details
Blade Material | Titanium |
Color | Gray/Orange |
Includes | Handle |
Features | Titanium Non-Stick is 5x harder than untreated steel;Resists adhesives; cleaner, nail puller, bottle opener, chisel-end, pry;Hammer end;Lifetime Warranty |
Number of Pieces | 1 |
Handle Material | ABS/TPR |
Putty Knife/Scraper Blade Flexibility | Stiff |
Nonsparking | No |
Handle Design | Ergonomic |
Item | Painters Tool |
No. of Edges | 1 |
Blade Type | 8-in-1 |
Knife / Scraper Sub-Category | Painters Tools |
Product Type | Painters Tool |
Description
Painters Tool, Blade Length 4 1/4 in, Blade Material Titanium, Blade Width 3 in, Handle Length 4 1/2 in, Handle Material ABS/TPR, Overall Length 8 5/8 in, Product Type Painters Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.