Shop All Knives & Cutlery
Clauss
Offset Serrated Knife, 9 In.
Mfr # 18748
Zoro # G4451063
original price:
$26.45
20% off
new price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Serrated
- Blade Material Titanium Bonded Steel
- Length 9 in
- Handle Microban Rubber Grip
- Handle Color Gray/Red
Product Information
- Brand Clauss
- MFR # 18748
- Zoro # G4451063
- UPC # 15829187481
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 9 in |
Details
Item | Serrated Knife |
Blade Type | Serrated |
Blade Material | Titanium Bonded Steel |
Handle | Microban Rubber Grip |
Handle Color | Gray/Red |
NSF Certified | Yes |
Finger Guard | Yes |
Knife Type | Offset Knife |
Number of Implements | 1 |
Metal Detectable | No |
Finger Guard Included | Yes |
Description
Serrated Knife, FDA Compliant No, Knife Type Offset Knife, Blade Material Titanium, Dishwasher Safe No, Handle Color Gray/Red, Blade Type Serrated, Overall Length 9 in, NSF Certified Yes, Handle Material Microban Rubber Grip, Blade Length 9 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, White, PK 36 (R3010WHT)
- RSVP INTERNATIONAL Bamboo Knot Picks - 6.5 in - 50ct, 50PK (BOO-K6)
- MERCER CUTLERY Carving Knife, 10 In (M23580)
- BUNN Lid - Airpot For Bunn - Part# 35090-0000 (35090-0000)
- CLAUSS Paring Knife, Titanium, 2-1/2 In, NSF (18428)
- CLAUSS Slicing Knife, Titanium, 6-1/2 In, NSF (18416)
- CLAUSS Chefs Knife, Straight, Ti SS, 8 in (18746)
- CLAUSS Santoku Knife, Straight, Ti SS, 5 in (18744)
- CLAUSS Butcher Knife, 10 In. (18749)
- CLAUSS Breakroom Knife Set, w/Cutting Board, 5 PC (18633)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (33105-151)
- Clauss Knives & Cutlery