Shop All Scissors
Clauss
Multipurpose, Shears, Straight, 9 In. L
Mfr # 15400
Zoro # G5305282
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Thermoplastic
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 9" |
Length of Cut | 4 in |
Blade Length | 9 in |
Description
Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Length 9 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Adjustable, Hand Orientation Ambidextrous, Handle Color Black, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ocean (1634-191)
- RAPID Staples 19, FneWire, Stndrd, 1/4", PK5000 (23391100)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85400)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 1", Pastel Blue, 2000/Case (LL177BE)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18091)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18213)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (18052)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (11220)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18160)
- CLAUSS Multipurpose, Shears, Straight, 10 In. L, Tip Shape: Sharp (18659)
- VON KLAUS 5.5in Lister Bandage Scissors, Von Klaus German Surgical Steel (VK140-2514)
- Clauss Scissors