Shop All Scissors
Clauss
Multipurpose, Shears, Straight, 8 In. L
Mfr # 18523
Zoro # G5305203
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.2"
- Blade Material Carbonitride Titanium Bonded
- Handle Style Straight
- Handle Material Glass Filled Nylon
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 12.2" |
Length of Cut | 3 in |
Length | 8" |
Width | 3.94" |
Blade Length | 8 in |
Description
Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Length 8 in, Blade Material Titanium Bonded, Cutting Capacity Multiple Layers of Material, Cutting Edge Type Straight, Features Cuts up to 40 Layers, Hand Orientation Right-Hand, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Stamp, Red, File Copy, 1-5/8"x1/2" (035596)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 200 Sheets, 200 gsm, Letter Size, 200PK (32205)
- USAOPOLY MONOPOLY - Godzilla Monster Edition (MN133-710)
- AVERY DENNISON Label, 0.75", Round, Green, PK1008 (05463)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (15400)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10750)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18091)
- CLAUSS Shears, Bent, 9 In. L, Stainless Steel (18400)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12360)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (18052)
- CRESCENT WISS SNIPS MULTI-PURP 13-3/4"" (MPX5)
- Clauss Scissors