Shop All Scissors
Clauss
Multipurpose, Shears, Straight, 10 In. L
Mfr # 18688
Zoro # G5306296
original price:
$36.74
44% off
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Blade Material Titanium Bonded
- Handle Style Offset
- Handle Material TPR
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 10" |
Length of Cut | 4 1/2 in |
Top Finger Hole Length | 1 1/2 in |
Bottom Finger Hole Length | 3 1/2 in |
Description
Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Material Titanium Bonded, Bottom Finger Hole Length 3 1/2 in, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Impact/Shock Resistant Handles, Multi-Directional Ground Blades, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 10-1/2 x 8" Spiral Bound Notebook, Rule: Legal (MEA05514)
- MARSH Marsh® Oil Boards, 11" x 24", Tan, 335/Case (STOB1124)
- BRAND MANAGEMENT GROUP Hp Universal Coated Paper (Q1405B)
- US CARGO CONTROL Cordura Wear Sleeves for 4" Webbing (Purchase by Linear Foot) (CORDURA4)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (11220)
- CLAUSS Shear, Blade 3-3/4 " L, Titanium Bonded (20373)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (10721)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L, Handle Color: Red (15453)
- CLAUSS Shears, Bent, 9 In. L, Stainless Steel (18400)
- CLAUSS Multipurpose, Shears, Right Hand (18045)
- CRAYOLA My First Crayola Safety Scissors, Rounded Tip, Assorted Straight Handles, 3PK (81-1458)
- Clauss Scissors