Shop All Scissors
Clauss
Multipurpose, Scissors, Straight, 4 In. L
Mfr # 12310
Zoro # G5305377
original price:
$25.35
3% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-3/4"
- Blade Material Forged Steel
- Handle Style Straight
- Handle Material Forged Steel
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 6-3/4" |
Length of Cut | 1 in |
Length | 4" |
Width | 2-1/2" |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Material Steel, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Features Cuts Light Wire, Two Sharp Points Suited to Sewing and Embroidery, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Maprail Flag Holder, 2" (FH2)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 4", White, 50/Bundle (M744)
- BROTHER QL-1110NWBC Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 6.7 x 8.7 (QL1110NWBC)
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12360)
- CLAUSS Multipurpose, Scissors, 3-1/4"L (12050)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (10400C)
- CLAUSS Multipurpose, Scissors, 4-1/2"L (12100)
- CLAUSS Multipurpose, Shears, Straight, 6-1/4 In. L (33303)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12260)
- CYNAMED Premium Metzenbaum Scissors, 5.75", Cvd (CYZR-0375)
- Clauss Scissors