Shop All Scissors
Clauss
Multipurpose, Scissors, 3-1/4"L
Mfr # 12050
Zoro # G5305352
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Blade Material Steel
- Handle Style Straight
- Handle Material Steel
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 3-1/4" |
Length of Cut | 1/2 in |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Material Steel, Cutting Action Curved, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Features Cuts Light Wire, Two Sharp Points Suited to Sewing and Embroidery, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Heavy Duty ID Badge Holders, Vinyl, Horizontal, 2.38 x 3.38, PK100 (CLI88607)
- SAUNDERS Storage Clipboard 1", Black (21117)
- BLANKS/USA Jumbo Micro-Perforated Event/Raffle Ticket, 90 lb Index Weight, 8.5 x 11, White, PK1000, 1000PK (TJP10X9WH)
- ASHLEY PRODUCTIONS Clear Self-Adhesive Extra Small Name Plate Pocket, 3.25x10.5, PK50 (10401)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18687)
- CLAUSS Multipurpose, Scissors, 4-1/2"L (12100)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (1042006)
- CLAUSS Multipurpose, Shears, Straight, 10 In. L, Tip Shape: Sharp (18659)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10750)
- CLAUSS Multipurpose, Shears, Straight, 6 In. L (33203)
- WESTWARD Shears, 8 In Overall Length, 2 In Cut (2UJX7)
- Clauss Scissors