Shop All Knives & Cutlery
This Product is Discontinued
Clauss
Knife, Titanium, 9 In, Serrated, NSF (Discontinued)
Mfr # 18411
Zoro # G1261346
This Product is Discontinued
Key Features
- Blade Type Straight
- Blade Material Titanium Bonded Steel
- Length 9 in
- Handle Microban Rubber Grip
- Handle Color Gray/Red
Product Information
- Brand Clauss
- MFR # 18411
- Zoro # G1261346
- UPC # 015829184114
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 9 in |
Details
Item | Chef/Utility Knife |
Blade Type | Straight |
Blade Material | Titanium Bonded Steel |
Handle | Microban Rubber Grip |
Handle Color | Gray/Red |
NSF Certified | Yes |
Finger Guard | No |
Description
Chef/Utility Knife, Blade Material Titanium Bonded Steel, Handle Color Gray/Red, Blade Type Straight, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.