Shop All Scissors
Clauss
Industrial, Industrial Shears, Left Hand
Mfr # 18320
Zoro # G4418294
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Left
- Handle Material Ergonomic Nylon
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3 in |
Blade Length | 8 in |
Description
Industrial Shears, Adjustable Yes, Application Industrial, Blade Finish Unfinished, Blade Length 8 in, Blade Material Stainless Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Long-Lasting Edges, Hand Orientation Left-Hand, Handle Color Red, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x4", Clear (R24)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- COSCO Finger Pads, Rubber, Med, Size 11.5 (098173)
- LUXOR 60"x40" Magnetic Whiteboard (WB6040W)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12370)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18213)
- CLAUSS Shears, Bent, 9 In. L, Hot Forged Steel (10630)
- CLAUSS Multipurpose, Scissors, 3-1/4"L (12050)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (10400C)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- MILTEX INTEGRA Operating Scissors, 6.5in, Straight with Sharp/Blunt Tip (5-18)
- Clauss Scissors