Shop All Shears, Pruners & Loppers
This Product is Discontinued
Clauss
Fixed Saw, Titanium, Ergonomic Handle (Discontinued)
Mfr # 19576
Zoro # G3378328
This Product is Discontinued
Key Features
- Blade Material Titanium Bonded
- Type Fixed Saw
- Material Titanium
- Features Non-Stick Blade; Antimicrobial Impact Resistant Grips; Triple Edge Grind; Attaches To Standard Pole For Extended Trimming; Blade Length: 20-1/2"; Overall Length: 14" Blade; Blade Color: Black; Handle Color: Yellow; UPC 015829195766; Weight 0.8400g; Length 21.73"; Height 1.38"; Width 4.02"; Size Small
- Blade Length 20-1/2"
Product Information
- Brand Clauss
- MFR # 19576
- Zoro # G3378328
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 21 3/4 in |
Blade Length | 20-1/2" |
Blade Size | 14 in |
Length | 21 47/64 in |
Overall Length (In.) | 14" Blade |
Details
Blade Material | Titanium Bonded |
Type | Fixed Saw |
Material | Titanium |
Features | Non-Stick Blade; Antimicrobial Impact Resistant Grips; Triple Edge Grind; Attaches To Standard Pole For Extended Trimming; Blade Length: 20-1/2"; Overall Length: 14" Blade; Blade Color: Black; Handle Color: Yellow; UPC 015829195766; Weight 0.8400g; Length 21.73"; Height 1.38"; Width 4.02"; Size Small |
Item | Saw |
Frame Type | Bow |
Frame Material | Aluminum |
Tooth Grind | Triple Ground |
Teeth per Inch | 7 |
Handle Type | Ergonomic |
Tooth Type | Aggressive |
Finish | Titanium |
Handle Color | Yellow |
Replaceable Blade | No |
Material Application | Wood |
Saw Type | Hand Saw |
Foldable | Yes |
Handle Style | Ergonomic |
Description
Fixed Saw, Blade Length 14 in, Blade Material Titanium, Foldable Yes, Frame Material Aluminum, Handle Color Yellow, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.