Shop All Scissors
Clauss
Fabric/Thread, Fabric Shears, Right Hand
Mfr # 10840
Zoro # G3727464
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Blade Material Forged Steel
- Handle Style Bent
- Handle Material Hot Forged Carbon Steel
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 10" |
Length of Cut | 4 1/2 in |
Blade Length | 10 in |
Description
Fabric Shears, Adjustable Yes, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 10 in, Blade Material Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Adjustable, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 64" x 36" Open Poly Bags, 6 mil, Clear (8AR22)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Purple, 500/Roll (DL612M)
- AVERY Ready Index 10 Tab Binder Dividers, PK3 (11072)
- MALIN CO Baling Wire, 0.0286 Dia, 2292 ft. (08-0286-005S)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511040)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (1042006)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (11360)
- CLAUSS Multipurpose, Shears, Straight, 6"L (33223)
- CLAUSS Electricians Scissors, Ambidextrous (12710)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511050)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18091)
- Clauss Scissors