Shop All Knives & Cutlery
This Product is Discontinued
Clauss
Chef Knife, Titanium, 10 In, NSF (Discontinued)
Mfr # 18452
Zoro # G0630761
This Product is Discontinued
Key Features
- Type Chef Knife
- Blade Type Straight
- Blade Material Titanium Bonded Steel
- Length 10 in
- Handle Microban Rubber Grip
Product Information
- Brand Clauss
- MFR # 18452
- Zoro # G0630761
- UPC # 015829184527
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Chef/Utility Knife |
Type | Chef Knife |
Blade Type | Straight |
Blade Material | Titanium Bonded Steel |
Handle | Microban Rubber Grip |
Handle Color | Gray/Red |
NSF Certified | Yes |
Finger Guard | No |
Number of Implements | 1 |
Knife Type | Chef's Knife |
Finger Guard Included | No |
Description
Chef/Utility Knife, Knife Type Chef's Knife, Blade Material Titanium, Handle Color Gray/Red, Blade Type Straight, Overall Length 10 in, NSF Certified Yes, Handle Material Microban Rubber Grip, Blade Length 10 in, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.