Shop All Knives & Cutlery
Clauss
Butcher Knife, 10 In.
Mfr # 18749
Zoro # G4451054
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Wide
- Length 10 in
- Blade Material Titanium Bonded Steel
- Handle Microban Rubber Grip
- Handle Color Gray/Red
Product Information
- Brand Clauss
- MFR # 18749
- Zoro # G4451054
- UPC # 15829187498
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Butcher Knife |
Blade Type | Wide |
Blade Material | Titanium Bonded Steel |
Handle | Microban Rubber Grip |
Handle Color | Gray/Red |
NSF Certified | Yes |
Finger Guard | Yes |
Metal Detectable | No |
Knife Type | Butcher Knife |
Number of Implements | 1 |
Finger Guard Included | Yes |
Description
Butcher Knife, FDA Compliant No, Knife Type Butcher Knife, Blade Material Titanium, Dishwasher Safe No, Handle Color Gray/Red, Blade Type Wide, Overall Length 10 in, NSF Certified Yes, Handle Material Microban Rubber Grip, Blade Length 10 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD CENTRIC Fiber Hinged Containers, Hoagie Box, 9.2 x 6.4 x 3.1, Natural, Paper, 500PK (TO-SC-UHB-LFP)
- CRESTWARE Rack Extender, 16-Compartments, For RBC16 (REC16)
- KITCHENAID Board, Phase For - Part# W11174552 (W11174552)
- VITA-MIX Drive Socket (891)
- CLAUSS Offset Serrated Knife, 9 In. (18748)
- CLAUSS Chefs Knife, Straight, Ti SS, 8 in (18746)
- CLAUSS Santoku Knife, Straight, Ti SS, 5 in (18744)
- CLAUSS Breakroom Knife Set, w/Cutting Board, 5 PC (18633)
- CLAUSS Slicing Knife, Titanium, 6-1/2 In, NSF (18416)
- CLAUSS Paring Knife, Titanium, 2-1/2 In, NSF (18428)
- MERCER CUTLERY Deba Knife, 6 In (M24106)
- Clauss Knives & Cutlery