Shop All Knives & Cutlery
Clauss
Breakroom Knife Set, w/Cutting Board, 5 PC
Mfr # 18633
Zoro # G5234223
original price:
$33.29
15% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Material Stainless steel
- Length Various
- Handle Polypropylene
- Handle Color Black
Product Information
- Brand Clauss
- MFR # 18633
- Zoro # G5234223
- UPC # 15829186330
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | Various |
Details
Item | Breakroom Knife Set |
Blade Type | Straight |
Blade Material | Stainless steel |
Handle | Polypropylene |
Handle Color | Black |
Finger Guard | No |
Includes | 3 in Spreader, 4 in Spatula, 8 in Bread Knife, 8 in Chef Knife, Polyethylene Cutting Board: 11 7/16 in x 7 11/16 in |
NSF Certified | Yes |
Handle Material | Polypropylene |
Number of Implements | 4 |
Metal Detectable | No |
Knife Type | Knife Set |
Finger Guard Included | No |
Description
Breakroom Knife Set, FDA Compliant No, Knife Type Knife Set, Blade Material Stainless Steel, Dishwasher Safe No, Handle Color Black, Blade Type Full Tang, Includes 3 in Spreader, 4 in Spatula, 8 in Chef's Knife, 8 in Serrated Knife, Cutting Board, NSF Certified Yes, Handle Material Polypropylene, Blade Length 5 in, Metal Detectable No, Number of Implements 4, Finger Guard Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FETCO Faucet, Upper , Decaf, L3D, L3S (1071.0030.00)
- TRAMONTINA KNIFE SET BLL STMPD 3PC (80020/505)
- AMERICAN EAGLE AE-GMC22N 1" Stainless Steel 1.5HP Large Capacity Commercial Electric Meat Cutter Kit (AE-GMC22N-1)
- HOBART Orifice (53) (00-418051-00053)
- CLAUSS Paring Knife, Curved, Titanium, 2-1/2In, NSF (18414)
- CLAUSS Butcher Knife, 10 In. (18749)
- CLAUSS Offset Serrated Knife, 9 In. (18748)
- CLAUSS Chefs Knife, Straight, Ti SS, 8 in (18746)
- CLAUSS Slicing Knife, Titanium, 6-1/2 In, NSF (18416)
- CLAUSS Santoku Knife, Straight, Ti SS, 5 in (18744)
- MASTER GRADE I.O. SHEN Master Grade 3 Knife Gift Set (742666)
- Clauss Knives & Cutlery