Shop All Cable and Wire Cutters
Clauss
5-3/4" Snapper Wire Cutter, Shear Cut
Mfr # 20033
Zoro # G3680546
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Soft Wire
- Overall Length 5 3/4 in
- Cutting Action Shear
- Cutting Capacity Aluminum 3/32 in
- Cutting Capacity Soft Steel 3/32 in
Product Information
- Brand Clauss
- MFR # 20033
- Zoro # G3680546
- UPC # 15829200333
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 5 3/4 in |
For Maximum Diameter Soft Steel | 1/4 in |
Details
Primary Application | Soft Wire |
Cutting Action | Shear |
Cutting Capacity Aluminum | 3/32 in |
Cutting Capacity Soft Steel | 3/32 in |
Features | Soft Cushion Grips are Comfortable and will Help to Reduce Fatigue |
Item | Wire Cutter |
Cutting Capacity Copper | 3/32 in |
Handle Design | Red Cushion Grip |
Cutting Capacity Wire Rope | 1/8 in |
Jaw Material | Steel |
Handle Style | Cushioned Grip |
Weight | 0.3 lb |
Includes Cushioned Grip | Yes |
Material Application | Aluminum, Copper, Steel |
Adjustment Type | Button |
Handle Color | Red |
Application | For Cutting Wire |
Description
If you are looking for a wire cutter that is built to last, this CLAUSS 20033 5-3/4" Snapper Wire Cutter is the tool for you. It has all the features of a professional grade wire cutter at an affordable price. With its micro-sized design, the snapper wire cutter is ideal for cutting soft wires up to 1/8 in. in diameter. The round points allow it to cut fast and easy with less force needed than other wire cutters. The red cushion grip handle provides added comfort and control when using this shear cut cable and wire cutter. This durable cable and wire cutter can also be used on aluminum, soft steel, and copper up to 3/32 in. thick. When it comes to working with cables and wires, you will want this CLAUSS 20033 5-3/4" Snapper Wire Cutter on hand at all times.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Multi-Tool in Yellow/Black with 16 Tools (DWHT71843)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 8 mm Tip, 1 1/2 in L (54TM14)
- DRILL AMERICA 7/16" Cobalt Chucking Reamer (DWRRCO7/16)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/8In (600024CF)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (22320)
- CLAUSS 7-1/2" Wire Cutter, Shear Cut (33503)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (18003)
- CLAUSS 5-3/4" Wire Cutter, Shear Cut (33403)
- CLAUSS 7" Wire Cutter, Shear Cut (20013)
- CLAUSS 7" Wire Cutter, Shear Cut, Handle Design: Black Vinyl Covered (20023)
- OTC Battery Cable Cutter (4622)
- Clauss Cable and Wire Cutters