Shop All Post Lighting
Classy Caps
Classy Caps Mfg Inc SL214W 5X5 WHITE ALUMINUM IMPERIAL SOLAR POST CAP
Mfr # SL214W
Zoro # G703985199
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Classy Caps
- MFR # SL214W
- Zoro # G703985199
- UPC # 898136000618
- Country of Origin China
- Category Post Lighting
Description
Unequalled in performance, the rugged cast aluminum 5"x5" Imperial solar post cap is designed using 3 high output LED's to provide a brilliant white light, with contemporary design. The powder coated finish means no future painting. High Performance solar lights_stays lit for up to 10 hours Lights up automatically every night_auto_off switch 3 High output LED's for brilliant white light Manufactured from durable cast aluminum Will fit over an actual 5"x5" PVC Patent No. D624,227S Color: White Item Length: 7 Item Height: 3.25 Item Width: 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion Led 120V Ac/Dc W/ Piggback - Gray (74365)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL841/ALTO)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90950)
- FEIT ELECTRIC LED B10 E12 DL 40W 2PK (BPCTF40950CAFL2)
- CLASSY CAPS Classy Caps Mfg Inc SL211B 4X4 BLACK ALUMINUM IMPERIAL SOLAR POST CAP (SL211B)
- CLASSY CAPS Classy Caps SL075T 5 X 5 PVC MAJESTIC SOLAR POST CAP - Tan (SLO75T)
- CLASSY CAPS Classy Caps Mfg Inc SL082W 2.5X2.5 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SLO82W)
- CLASSY CAPS Classy Caps Mfg Inc SL086 6X6 COPPER PLATED PRESTIGE SOLAR POST CAP (SLO86)
- CLASSY CAPS Classy Caps Manufacturing LPB59 Aluminum Lamp Post Base; Black (LPB59)
- CLASSY CAPS Classy Caps Mfg Inc SL211R 4X4 BRONZE ALUMINUM IMPERIAL SOLAR POST CAP (SL211R)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Classy Caps Post Lighting