Shop All Outdoor Lighting Accessories
Classy Caps
Classy Caps Mfg Inc SL074W 4X4 PVC CLASSY SOLAR POST CAP
Mfr # SLO74W
Zoro # G204118225
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Classy Caps
- MFR # SLO74W
- Zoro # G204118225
- UPC # 898136000137
- Country of Origin China
- Category Outdoor Lighting Accessories
Description
Attractive traditional design our Classy post cap is engineered to provide up to 12 hours of light automatically every night. Fabricated with 4 high output LED's that cast a bright white downward onto the side walls of the cap, creating a unique ambience. High Performance solar lights_stays lit for up to 12 hours Casts a beautiful white light downward onto the outside walls of the cap and surrounding area Lights up automatically every night 4 High output LED's for brilliant white light 2 Long life AA NiCad rechargable batteries included Will fit over a 4"x4" PVC post Patent No. 6,581,335 B2 / D460,570S Color: White Item Length: 7 Item Height: 6.5 Item Width: 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LED T8 4FT , 15W , 1800 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-15W-50K-F)
- PELICAN Temporary Job Site Light, 5300 lm, 14VDC (094400-0001-245)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- PROGRESS LIGHTING Cylinder Lens Collection Black 6-Inch Round Cylinder Cover (P860046-031)
- CLASSY CAPS Classy Caps Manufacturing SLC771C 6 x 6 in. Aluminum Cambridge Solar Post Cap; Brown (SLC771C)
- EXO Replacement Glass Globe, 5" L x 5" Wx8" H (VGL-BU)
- PURE GARDEN Solar Outdoor Lanterns, Black, 2PK (50-123)
- 1STSOURCE PRODUCTS 3.5" Standard Square Pole Cap (85-00012)
- W F HARRIS LIGHTING Hood, Snap-On, Black (400-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.1,835L, 5000K (OLB F 8 50K)
- Classy Caps Outdoor Lighting Accessories