Shop All LED Outdoor Lighting
Classy Caps
Classy Caps Manufacturing SLP227 Aluminum Hampton Solar Lamp; Black
Mfr # SLP227
Zoro # G604033968
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Classy Caps
- MFR # SLP227
- Zoro # G604033968
- UPC # 628242071925
- Country of Origin China
- Category LED Outdoor Lighting
Description
Compliment your outdoor arrangement with the stylish and refined beauty of the Hampton Solar Lamp. With traditional yet elegant design, this durable cast aluminum post / wall mount fixture features real decorative glass lens, auto-off switch and 5 surface mount LED's for brilliant, warm and natural looking light. The Hampton will give lasting character and definition to any outdoor environment. Can be post or wall mounted with included accessories. 1.5 meter (60") aluminum lamp post.
Features- Aluminum Hampton Solar Lamp
- High Performance solar lights stays lit for up to 10 hours
- Lights up automatically every night / auto - off switch
- 5 High output surface mount LED - 3x brighter than standard LED's
- 2 Long LiFePO4 3.2v 800 MAH rechargeable batteries included
- Manufactured from durable cast aluminum
- Real decorative glass lens
- Pier / Post or Wall Mount
- Quick and Easy Do-It-Yourself installation
- 100 Lumens / 4000 - 4500 Kelvin
- Color: Black
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3420 lm, 4000K (LJT22-40MLG-FSA12125-EDU)
- ASTRO PNEUMATIC UNDERHOOD LIGHT 1510 LUMEN SLIM ALUM (AO151SL)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- SATCO Fixture, String Light Set, LED, 1W, S14,120V, 2700K, Black, Outdoors (S8020)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls (6691900)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft, 31W, 5K, Opaque (ASD-LVP4N3150MHE)
- COLE & BRIGHT LIGHT MOTION SENSR SS BOLLARD (W22 6762X)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- WESTINGHOUSE Two-Light Flush-Mount Outdoor Fixture Blk Poly Clr Textured Class (6682300)
- SOUTHWIRE String Light, Screw In, LED, 6000lm (7174SW)
- Classy Caps LED Outdoor Lighting