Classy Caps Manufacturing SHW553 Aluminum Nottingham Solar Hanging Coach Light; Black
Mfr # SHW553
Zoro # G604034002
Product Information
- Brand Classy Caps
- MFR # SHW553
- Zoro # G604034002
- UPC # 628242070126
- Country of Origin China
- Category Deck Lighting
Description
The Classy Caps Nottingham Solar Hanging Coach Light will bring elegance and a unique timeless architecture to your outdoor setting. The cast aluminum base, glass lens and stainless steel solar top ensure long lasting durability. The high performance Edison style LED will cast a warm natural light that will automatically turn on at dusk. The Nottingham Solar Hanging Coach light includes a metal wall bracket and garden hook so that it can easily be mounted to your deck, house or placed in a garden setting. This charming solar coach light can also be placed on a table top.
Features- Aluminum Nottingham Solar Hanging Coach Light
- High Performance Edison Style LED casts a warm natural light
- Durable metal and aluminum construction with real glass lens
- Includes wall mount and garden shepherd hook
- Automatically turns on at dusk
- Long life AA Ni-MH rechargeable battery included
- Quick and easy Do It Yourself installation
- 10 Lumens / 2700-3200 Kelvin
- Color: Black
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Gbf/fr replacement light bulb lamp (GBF/FR EIKO)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 30K (S9591)
- ILC Replacement for Westinghouse 60par30/h/fl/ln/eco replacement light bulb lamp (60PAR30/H/FL/LN/ECO WESTINGHOUSE)
- ILB GOLD Hid Sodium Ballast Ignitors, Replacement For Universal, M3927Ck-6Eu-F (M3927CK-6EU-F)
- CLASSY CAPS Classy Caps Mfg Inc SL178 BLACK ALUMINUM DECK and WALL LIGHT (SL178)
- CLASSY CAPS Classy Caps Mfg Inc SL177 COPPER PLATED DECK and WALL LIGHT (SL177)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- GAMA SONIC Li-Ion Battery 2Pk 3.2V/6000Ma (Gs-94Cd) (GS32V60)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- GAMA SONIC Solar Barn Light (12201)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- Classy Caps Deck Lighting