Shop All Books
Classroom Complete Press
Force Motion + Simple Machines Big Book, Grades 5-8
Mfr # 4511
Zoro # G105968189
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 book
- Recommended Age 10-14 years
- Material Paper
- Recommended Grade Grade 5-8
Product Information
- Brand Classroom Complete Press
- MFR # 4511
- Zoro # G105968189
- Country of Origin Canada
- Category Books
Details
Color | Multi |
Includes | 1 book |
Recommended Age | 10-14 years |
Material | Paper |
Recommended Grade | Grade 5-8 |
Description
Give your students a kick start on learning with our Force and Motion 3-book BUNDLE. Students begin by exploring different Forces. Conduct several experiments on the force of friction and air resistance. Understand that acceleration and deceleration are examples of unbalanced forces. Next, take the mystery out of Motion. Graph the velocity of students walking home from school at different speeds. Follow directions to find your way using a treasure map. Finally, get familiar with Simple Machines. Conduct an experiment with first-class levers to study distance and force. Find the resistance force when walking up an inclined plane. Each concept is paired with hands-on activities and experiments. Aligned to the Next Generation State Standards and written to Bloom's Taxonomy and STEAM initiatives, additional crossword, word search, comprehension quiz and answer key are also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 12" x 12" Poly Bags, PK 1000 (025-F-00046B)
- THE CRUSHER Crushr Can The Crush (CRUSHER)
- FELLOWES Laminating Pouch, Letter, 10 mil, PK50 (52042)
- TOY TIME Toy Time Beveled Wood Dart Cabinet - Pro Style Board and Darts (705605XYA)
- CLASSROOM COMPLETE PRESS Algebra - Nat Reed (CC3101)
- CLASSROOM COMPLETE PRESS Sight Words (CC1113)
- CLASSROOM COMPLETE PRESS Frindle Staci Marck (CC2311)
- CLASSROOM COMPLETE PRESS The Giver - Nat Reed (CC2520)
- CLASSROOM COMPLETE PRESS American Revolutionary War (CC5511)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collections 1-5, 5 Books (SOISAINTSKIT)
- SHELL EDUCATION 180 Days of Reading for Kindergarten (50921)
- Classroom Complete Press Books