Classic Cuisine 82-KIT1090 3 Piece Nonstick Cookie Baking Pans Sheet Set
Mfr # 82-KIT1090
Zoro # G103784668
Product Information
- Brand Classic Cuisine
- MFR # 82-KIT1090
- Zoro # G103784668
- UPC # 192664146825
- Country of Origin China
- Category Cookware
Description
The 3-Piece Cookie Sheet Set by Classic Cuisine is a kitchen necessity for every home baker! With a large 17.75"x 12 pan, a 15.75"x 10" jelly roll pan, and a 13.5"x 9" quarter sheet, you will have the right sized pan for every recipe. The silicone handles provide a safe and secure grip when pulling the hot pans from the oven, while the nonstick surface ensures that none of your delicious treats will get stuck to the pan. These well-crafted and durable baking pans also feature folded edges to help prevent warping. This high-quality set of cookie sheets is essential bakeware for your home and will also make a fantastic and thoughtful gift for birthdays, holidays, housewarmings, weddings, graduations, or any occasion!
Features- Oven safe to 425F
- To clean, hand wash with damp cloth, towel dry
- Do not let pans sit in water
- Certified FDA Food Safe
- Nonstick Cookie Baking Pans Sheet Set
- 3 Piece
- Materials: Non-stick Carbon Steel, Silicone handles
- Dimension: 17.75"x 12'; 15.75"x 10"; 13.5"x 9"
- Weight: 2.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE CAP Liquid Cake Shortening White Cap 38lbs (40016WCP)
- COFFEE MATE Liquid Coffee Creamer, Pump, Swt Original (00050000137992)
- CLEVELAND Knob Hrdwre Steam Valve (SE00028)
- WHITE-RODGERS Thermocouple - Standard, 36" (HO6E-36)
- CLASSIC CUISINE Classic Cuisine 82-KIT1106 Roasting Pan with Angled Rack-Nonstick Oven Roaster & Removable Tray (82-KIT1106)
- CLASSIC CUISINE 6 qt Stainless Steel Stock Pot with Lid (82-KIT1050)
- CRESTWARE Sauce Pan w/Cool Grip, 2-1/2 qt., Aluminum (PAN2H)
- VOLLRATH Silicone Grip, Fits 12 and 14 In. Pans (7109)
- STARFRIT FRY PAN 6.5""MINI RND B/W (0309490120000)
- CRESTWARE Sauce Pan w/Cover, 2 qt, 8 In., SS (SSPAN2WC)
- PROLUXE Proluxe EQ1812 Equaslice - 18 in. 12 Slices (EQ1812)
- Classic Cuisine Cookware