Shop All Furniture Covers
Classic Accessories
White Chair Cover Two Pack, Mainland, 38"x
Mfr # 56-070-044601-2PK
Zoro # G9792643
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 in
- Length 38 in
- Color Fog/Navy
- Material 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester
- Cover Dimensions 38 in L x 35 in D x 31 in H
Product Information
- Brand Classic Accessories
- MFR # 56-070-044601-2PK
- Zoro # G9792643
- UPC # 052963050509
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 35 in |
Length | 38 in |
Cover Dimensions | 38 in L x 35 in D x 31 in H |
Size | 38"L x 35"D x 31"H |
Height | 31 in |
Details
Item | White Chair Cover Two Pack,Mainland,38"x |
Color | Fog/Navy |
Material | 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester |
Description
White Chair Cover Two Pack,Mainland,38 In.x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D176 Bar Mnt, 24" (240RNDD176)
- BRIGGS & STRATTON Muffler (392989)
- EQUINE HEALTHCARE INTERNATIONAL EQUI+Calm 30cc Syringe (3399)
- IGLOO Reusable Ice Block, 5-1/4x3/4x4-1/4 in. (25197)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- CLASSIC ACCESSORIES Large Rectangle Bar Table/Chair Set Cover (55-907-041501-00)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Madrona Waterproof 72 Inch Patio Bistro Table & Chair Set Cover (56-325-026601-RT)
- CLASSIC ACCESSORIES Cover, Set, Sqr. Patio, Table/Chair (55-463-031501-00)
- CLASSIC ACCESSORIES Veranda Cover, XS, Rec Patio Ottoman, 28"x22" (55-644-361501-00)
- Classic Accessories Patio Furniture