Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 72" x 21" x 3" Outdoor Chaise Cushion, Straw
Mfr # CSWCE72213
Zoro # G1383981
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 21
- Size 72 in W x 21 in D x 3 in T
- Height 3
- Features Cushion measures 72"W x 21"D x 3"T
Product Information
- Brand Classic Accessories
- MFR # CSWCE72213
- Zoro # G1383981
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 21 |
Size | 72 in W x 21 in D x 3 in T |
Height | 3 |
Length | 72 |
Overall Length | 72 |
Overall Width | 21 |
Details
Color | Straw |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 72"W x 21"D x 3"T |
Weight | 7.98 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO One-Hand, Pruning Shear (FELCO 4)
- MTD Service Kit Front (753-08680)
- MTD Switch-3 Pole Nc- (725-04232)
- CHAMPION POWER EQUIPMENT Log Splitter Cover, Fits 30-37 t Models (90055)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 25 x 47 Inch, Light Charcoal (62-112-010803-SET)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 54 x 18 x 5", Khaki (62-200-015801-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-472-011101-2PK)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Khaki, 2PK (62-115-016202-2PK)
- CLASSIC ACCESSORIES Storigami 80" x 26" Chaise Lounge Cushion, Heather Indigo (60-532-015501-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- Classic Accessories Patio Furniture