Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 42" x 18" x 3" Outdoor Bench Cushion, Blue Shadow
Mfr # CBSBN42183
Zoro # G1384666
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 18
- Size 42 in W x 18 in D x 3 in T
- Height 3
- Features Cushion measures 42"W x 18"D x 3"T
Product Information
- Brand Classic Accessories
- MFR # CBSBN42183
- Zoro # G1384666
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 18 |
Size | 42 in W x 18 in D x 3 in T |
Height | 3 |
Length | 42 |
Overall Width | 18 |
Overall Length | 42 |
Details
Color | Blue Shadow |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 42"W x 18"D x 3"T |
Weight | 4.61 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Steel Wheelbarrow 6 cu ft (TS6-2W)
- BRIGGS & STRATTON Switch, Seat (7023354YP)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR1)
- SPALDING SPORTS DIV RUSSELL Sm Pnk High Bounce Ball (51-153)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN42183)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 25"x25"x5" (62-020-SPICE-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 25"x22"x4" (62-028-MUSHRM-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 25 x 47 Inch, Light Charcoal (62-112-010803-SET)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Grey, 15" Dia (62-002-LCHARC-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Heather Henna, 21"x21"x5" (62-035-HHENNA-EC)
- Classic Accessories Patio Cushions & Pillows