Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood
Mfr # CCWCH19193
Zoro # G1383799
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cedarwood
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 19
- Size 19 in W x 19 in D x 3 in T
- Height 3
Product Information
- Brand Classic Accessories
- MFR # CCWCH19193
- Zoro # G1383799
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 19 |
Size | 19 in W x 19 in D x 3 in T |
Height | 3 |
Length | 19 |
Overall Length | 19 |
Overall Width | 19 |
Details
Color | Cedarwood |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 48"W x 18"D x 3"T |
Weight | 2.14 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM LIVING WINDOW BOX TARCOT 30"" (DCBT30-46)
- TRUE TEMPER Jackson® 4003700 Professional Tools 5/8" X 75' Pro-flow Heavy Duty Professional Garden Hose (4003700)
- HIGHUNTRY PLASTICS 155GAL GRN WTR Tank (W-155)
- LANDSCAPERS SELECT Trowel Garden/Transplant, 13-1/4 in L (GT930AS)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 25"x22"x4" (62-028-MUSHRM-EC)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Chamomile, 21" (60-462-016201-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom (62-001-MUSHRM-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Chair Cushion Cover, Heather Henna, 44"LX20"WX3"T (60-436-016601-RT)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Green, 21" (62-009-HFERN-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Fern (62-124-HFERN-EC)
- Classic Accessories Patio Furniture