Shop All Patio Cushions & Pillows
Classic Accessories
Water-Resistant 48x18x3" Patio Bench/Settee Cushion Cover, Mushroom
Mfr # 60-396-016401-RT
Zoro # G500433992
original price:
$28.79
10% off
new price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester
- Width 18
- Size 48 in W x 18 in D x 3 in T
- Height 3
- Features DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 48"W x 18"D x 3"Thick
Product Information
- Brand Classic Accessories
- MFR # 60-396-016401-RT
- Zoro # G500433992
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 18 |
Size | 48 in W x 18 in D x 3 in T |
Height | 3 |
Overall Width | 18 |
Length | 48 |
Overall Length | 48 |
Details
Color | Mushroom |
Material | Slip Cover: 100% Woven Polyester |
Features | DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 48"W x 18"D x 3"Thick |
Weight | 0.77 |
Thickness | 3 |
Description
Ravenna Water-Resistant 48 x 18 x 3 Inch Patio Bench/Settee Cushion Cover, Mushroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDLEE PREMIUM PRODUCTS 36CUFT Cer Straw Bale (1600-20121-0-0)
- AFTERMARKET Two (2) Deck Wheels W/ Bolt & Nut Fits John Deere LA115 LA120 LA125 - GX10168 (LAE40-0119)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Black (TBL-35)
- DESIGN TOSCANO Mystical Unicorn of Avalon Statue: Medium (AL22646)
- CLASSIC ACCESSORIES Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Moon Rock (CMRCE80263)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 21"x19"x5" (62-017-EMBLUE-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion Foam, 3" Thick (61-029-010929-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 21" x 22" x 4" (62-039-HGREY-EC)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN42183)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 25" x 22" x 4" (62-028-BEIGE-EC)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- Classic Accessories Patio Cushions & Pillows