Shop All Grill Accessories
Classic Accessories
Veranda Water-Resistant 19" Round Smoker Grill Cover
Mfr # 73002
Zoro # G7300041
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smoker Grill
- Material woven polyester
- For Use With Fits round grill smokers 19"DIA x 39"H
- Diameter 19"
- Height 39"H
Product Information
- Brand Classic Accessories
- MFR # 73002
- Zoro # G7300041
- UPC # 052963730029
- Country of Origin China
- Category Grill Accessories
Dimensions
Diameter | 19" |
Height | 39"H |
Details
Item | Cover,Smoker,Round |
Type | Smoker Grill |
Material | woven polyester |
For Use With | Fits round grill smokers 19"DIA x 39"H |
Shape | Round |
Series | Veranda |
Warranty | Three-year limited |
Description
Cover,Smoker,Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Buzz Trimmer Line, Orange 0.105 In. X 571 Ft. (380-234)
- DEWITT Brown Non-Woven Spunbound DeWitt Weed Fabric (PRO BRN-350)
- WOODSTREAM Woodstream Hummingbird W Oriole Feeder 16 Ounces - 467-3 (355274)
- A & I PRODUCTS SPINDLE ASSY, GRASSHOPPER 623763 9" x8.75" x7.75" (A-B1GH03)
- CLASSIC ACCESSORIES Classic Accessories 55-308-BRUSH-EC BBQ Grill Cover with Coiled Grill Brush & Magnetic LED Light; Black - Extra Large (55-308-BRUSH-EC)
- CLASSIC ACCESSORIES Veranda Large Square Smoker Cover, Antique Beige, 20"x19.5" (55-570-011501-00)
- CLASSIC ACCESSORIES BBQ Grill Cover, Medium, Sand (53912-EC)
- CLASSIC ACCESSORIES BBQ Grill Cover, Medium, Grey (55-140-035101-EC)
- CLASSIC ACCESSORIES Grill Cover, Series Traeger Pellet, 34" (55-919-011501-00)
- CLASSIC ACCESSORIES Cover, Grill, Large, 64" (73922)
- MANCHESTER TANK and Equipment 20 Lb. Capacity Steel DOT Vertical LP Propane Tank (10504.17)
- Classic Accessories Grill Accessories