Shop All Furniture Covers
Classic Accessories
Veranda Standard Dining Chair Cover, 31"x28", 4PK
Mfr # 78912-4PK
Zoro # G7295071
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 28 in
- Length 31 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Product Information
- Brand Classic Accessories
- MFR # 78912-4PK
- Zoro # G7295071
- UPC # 052963038194
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 31 in |
Cover Dimensions | 25.5 in L x 28.5 in D x 26 in H |
Height | 27 in |
Size | 25.5 in L x 28.5 in D x 26 in H |
Details
Item | Cover,Chair,Standard Dining,4PK |
Shape | Square |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Number of Covers Included | 4 |
Description
Cover,Chair,Standard Dining,4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-Hex Tap 1/4 (710-0895)
- FLOWZONE 115 PSI High/Variable Pressure Pump Assembly . (FZVABN-2/FZVABN-2.5/FZVACF-2/FZVACF-2.5) (FZRAEY)
- LOGO BRANDS Auburn Sweatshirt Blanket (110-74)
- STENS Oem Carburetor For Echo Gt225, Pas225 And Srm225 A021001692 616-452 (616-452)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Cover, Rec Coffee Table (55-121-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- CLASSIC ACCESSORIES Veranda Cover, XS, Rec Patio Ottoman, 28"x22" (55-644-361501-00)
- CLASSIC ACCESSORIES Ravenna Round Air Conditioner Cover, Grey, 34"x34" (55-176-015101-EC)
- CLASSIC ACCESSORIES Classic Accessories 8009861 Brown Polyester Coffee Table Cover; 18 x 25 x 48 in. (8009861)
- MODERN LEISURE Renaissance Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Gray (3018)
- Classic Accessories Patio Furniture