Shop All Furniture Covers
Classic Accessories
Veranda Patio Furniture Cover, 102"x72"
Mfr # 55-467-011501-00
Zoro # G7292621
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 72 in
- Length 102 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 100 in L x 70 in D x 35 in H
Product Information
- Brand Classic Accessories
- MFR # 55-467-011501-00
- Zoro # G7292621
- UPC # 052963021707
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 72 in |
Length | 102 in |
Cover Dimensions | 100 in L x 70 in D x 35 in H |
Height | 25 in |
Size | 100 in L x 70 in D x 35 in H |
Details
Item | Cover,General Purpose Patio Furniture |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,General Purpose Patio Furniture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCBL)
- AUDUBON Wren Bird Hse Red Cedar (NAWREN1N)
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 72" x 32" (03-278-7232)
- MURDOCK Recessed Pushbutton Valve Assembly (7000-065-001)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- CLASSIC ACCESSORIES Veranda Medium Cover Set For Round Table/Chair, Antique Beige, 72"x72" (55-461-031501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- MUTUAL INDUSTRIES Bulk Bag 3’ X 3’ X 3’ (14981-0-3)
- Classic Accessories Patio Furniture