Shop All Furniture Covers
Classic Accessories
Veranda Medium Round Table Cover, 36"x36"
Mfr # 55-568-011501-00
Zoro # G7299509
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36 in
- Length 36 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 36 in Dia x 23 in H
Product Information
- Brand Classic Accessories
- MFR # 55-568-011501-00
- Zoro # G7299509
- UPC # 052963023398
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36 in |
Length | 36 in |
Cover Dimensions | 36 in Dia x 23 in H |
Height | 23 in |
Size | 36 in Dia x 23 in H |
Details
Item | Cover,Med,Rnd Table |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Med,Rnd Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA Orgnc Potting Mix 4 Qt (AP4)
- FIMCO Fimco Hose Barb Port Kit Elbow, 1/2" (5010426)
- TARPS NOW Grommet Setting Die - Size #4 (TA-GSD-4)
- CLASSIC ACCESSORIES Stackable Chaise Lounge Cover For 6 Chairs (55-429-015101-EC)
- CLASSIC ACCESSORIES Cover Bonanza 84 x 48 x 48 Inch ATV Cover (15-122-050401-RT)
- CLASSIC ACCESSORIES Veranda Medium Cover Set For Round Table/Chair, Antique Beige, 72"x72" (55-461-031501-00)
- CLASSIC ACCESSORIES Rectangle Table/Chair Cover W/ Umbrella Hole, 108"L x 82"W x 23"H (55-801-045101-EC)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Patio Umbrella Cover 11 Foot, 23.5"x23.5" (55-723-046601-RT)
- CLASSIC ACCESSORIES Terrazzo Patio Chaise Lounge Cover, Medium (58952-2PK)
- CLASSIC ACCESSORIES Montlake Round Dining Seat Cushion Slipcover, Heather Fern, 18"x18" (60-038-011101-RT)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- Classic Accessories Patio Furniture