Shop All Furniture Covers
Classic Accessories
Veranda Medium Furniture Cover, 80"x60"
Mfr # 55-578-011501-00
Zoro # G7293979
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 60 in
- Length 80 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Product Information
- Brand Classic Accessories
- MFR # 55-578-011501-00
- Zoro # G7293979
- UPC # 052963023497
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 60 in |
Length | 80 in |
Cover Dimensions | 80 in L x 60 in D x 30 in H |
Size | 80 in L x 60 in D x 30 in H |
Height | 30 in |
Details
Item | Cover,Med,General PurposeFurniture |
Shape | Square |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Med,General PurposeFurniture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO English Rosette Garden Sculptural Plinth: Large (CL5194)
- FASTENERS UNLIMITED Fasteners Unlimited 89-121R Command Electronics Classic Clearance Light - Red Replacement Lens (89-121R)
- LIPPERT 20FT POWER & HYBRID XL ROLLER, BLACK FADE, BLACK WG (V000334969)
- UNION PRODUCTS LED Clear 40 in. Candy Cane Blow Mold (77440)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Terrazzo Rectangular Coffee Table Cover, Sand, 49"x26" (59962-EC)
- CLASSIC ACCESSORIES Classic Accessories 8009861 Brown Polyester Coffee Table Cover; 18 x 25 x 48 in. (8009861)
- CLASSIC ACCESSORIES Veranda Cover, Large, Flat Top Griddle, 22"x63" (55-775-045101-00)
- CLASSIC ACCESSORIES Veranda Round General Purpose Patio Furn (56-087-011501-00)
- CLASSIC ACCESSORIES Madrona Waterproof 72 Inch Patio Bistro Table & Chair Set Cover (56-325-026601-RT)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 87"x37"x35" (LSO873735)
- Classic Accessories Patio Furniture