Shop All Furniture Covers
Classic Accessories
Veranda Large Rocking Chair Cover, 32"x40"
Mfr # 55-624-011501-00
Zoro # G7298267
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 40 in
- Length 32 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Product Information
- Brand Classic Accessories
- MFR # 55-624-011501-00
- Zoro # G7298267
- UPC # 052963024968
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 40 in |
Length | 32 in |
Cover Dimensions | 32 in L x 40 in D x 39 in H |
Size | 32 in L x 40 in D x 39 in H |
Height | 39 in |
Details
Item | Cover,Chair,Large,Rocking |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Chair,Large,Rocking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain Link Walk Gate, 9 ga, 48 W x 48 In H (4LVN1)
- ILC Replacement for Ezgo / Cushman / Textron PAD Brake Pedal Med/txt (PAD BRAKE PEDAL MED/TXT EZGO / CUSHMAN / TEXTRON)
- COLEMAN-MACH 08-0033 Cool Only Control Package Non-Ducted Ceiling Configurations w Wall Thermostat 8330-752 (8330-752)
- UNIVERSAL FOREST PROD Universal Forest Prod 1338 1 x 2 x 48 In. Grade Stakes - 24 Pack (6783534)
- CLASSIC ACCESSORIES Weekend 30" Chair Cover w/ Duck Dome, Moon Rock (WCH323736)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey R-Pod Cover, Model 4, 17 ft 7 in x 78"W (80-475-173101-EX)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Veranda Patio Furniture Cover, 102"x72" (55-467-011501-00)
- CLASSIC ACCESSORIES Ravenna Large Tall Round, Table/Chair Cover, 96"x96" (55-777-045101-EC)
- DUCK COVERS Soteria RainProof Stand-Up Patio Heater Cover, 34"x34" (RPH863624)
- Classic Accessories Furniture Covers