Shop All Furniture Covers
Classic Accessories
Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22"
Mfr # 70972
Zoro # G7294143
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 22 in
- Length 22 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Product Information
- Brand Classic Accessories
- MFR # 70972
- Zoro # G7294143
- UPC # 052963709728
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 22 in |
Length | 22 in |
Cover Dimensions | 21 in L x 21 in W x 17 in H (Small) |
Size | 21"L x 21"W x 17"H (Small) |
Height | 18 in |
Details
Item | Cover,Small,Sqr. Ottoman/Side Table |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Small,Sqr. Ottoman/Side Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE EQUIPMENT 2Fan Blade Mixer/Shaft (FM24)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 13-tooth (ORC13404XL)
- MAYNE Cape Cod Patio Planter 16x16 - Black (4837-B)
- OREGON .404" Harvester RSN Guide Bar, 90cm (902HSFL114)
- CLASSIC ACCESSORIES Montlake FadeSafe Square Patio Dining Seat Cushion, Antique Beige (CL57543)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Light Charcoal, 19"x4" (60-296-010801-RT)
- CLASSIC ACCESSORIES OverDrive White Class A / C RV Wiper Cover Overdri, 32 (wiper)"x0.02 (wiper)" (80-420-012801-RT)
- CLASSIC ACCESSORIES Oversized Hammock/Steel Stand Bag (55-904-011501-00)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- CLASSIC ACCESSORIES Large Rectangle Bar Table/Chair Set Cover (55-907-041501-00)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- Classic Accessories Furniture Covers