Shop All Furniture Covers
Classic Accessories
Veranda Cover, Set, XL, Rect/Oval, Table/Chair, 130"x84"
Mfr # 70942
Zoro # G7294721
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 84 in
- Length 130 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Product Information
- Brand Classic Accessories
- MFR # 70942
- Zoro # G7294721
- UPC # 052963709421
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 84 in |
Length | 130 in |
Cover Dimensions | 128 in L x 82 in W x 23 in H (X-Large) |
Size | Table/Chair sets 128"L x 82"W x 23"H (X-Large) |
Height | 24 in |
Details
Item | Cover,Set,XL,Rect/Oval,Table/Chair |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,XL,Rect/Oval,Table/Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS Fence Enrgzr Solr6V.07Jl (DS 20)
- CATCHMASTER Glue Board 5lb Mouse (72MB-REG)
- MAGNALATCH Gate Latch, Gloss, 3-1/2" W (ML3ATPKAG2)
- LOGO BRANDS Kansas State Volleyball (158-92V-1)
- CLASSIC ACCESSORIES Round Outdoor Daybed Cover (55-872-031501-00)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 150", Dark Cocoa (56-322-056601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- CLASSIC ACCESSORIES Terrazzo Deep Seated Patio Loveseat Cover, Small, Sand, 60"x42" (55-899-022001-EC)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- CLASSIC ACCESSORIES Terrazzo Rect/Oval Table/Chair Set Cover, Medium, Sand, 90"x60" (58252-EC)
- Classic Accessories Patio Furniture