Shop All Furniture Covers
Classic Accessories
Veranda Cover, Large, Flat Top Griddle, 22"x63"
Mfr # 55-775-045101-00
Zoro # G7296970
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 63 in
- Length 22 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Product Information
- Brand Classic Accessories
- MFR # 55-775-045101-00
- Zoro # G7296970
- UPC # 052963029291
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 63 in |
Length | 22 in |
Cover Dimensions | 63 in L x 22 in D x 37 in H |
Height | 36 in |
Size | 63 in L x 22 in D x 37 in H |
Details
Item | Cover,Large,Flat Top Griddle |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Large,Flat Top Griddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 92 Drive Links (72EXL092G)
- SUNCAST Elements Rocking Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMRC1020)
- BRIGGS & STRATTON GASKET-AIR CLEANER (692667)
- EAGLE Eagle 1206BEIGE 5 Gallon Beige Safesmoker Cigarette Receptacle & Outdoor Ashtray (879692)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- CLASSIC ACCESSORIES Cover Bonanza 44 Inch Round Fire Pit Cover (56-399-010401-RT)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES Montlake Round Dining Seat Cushion Slipcover, Heather Fern, 18"x18" (60-038-011101-RT)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- CLASSIC ACCESSORIES Cover, V-Shape, Sctnal Lounge (55-882-011501-00)
- KWIK-COVERS Kwik-Covers CANCVR-55gal-PATRIOTIC 55 GALLON KWIK-CAN COVER-PATRIOTIC STARS AND STRIPES (CANCVR-55gal-PATRIOTIC)
- Classic Accessories Patio Furniture