Shop All Furniture Covers
Classic Accessories
Veranda Cover, Hanging Chair and Stand, 45"x37"
Mfr # 55-905-011501-00
Zoro # G7296173
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 37 in
- Length 45 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Product Information
- Brand Classic Accessories
- MFR # 55-905-011501-00
- Zoro # G7296173
- UPC # 052963037692
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 37 in |
Length | 45 in |
Cover Dimensions | 43 in W x 35 in D x 75 in H |
Size | Hanging chairs and stand 43"W x 35"D x 75"H |
Height | 75 in |
Details
Item | Cover,Hanging Chair and Stand |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Hanging Chair and Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Drive Belt, CVT (72054G01)
- BAYOU CLASSIC Banjo Cooker 30Psi (KAB4)
- GILMOUR Water Timer 1-Outlet (830134-1001)
- ZENPORT K106 6.5 in. S.S. Grafting/Pruning Knife (870208949)
- CLASSIC ACCESSORIES 98 in. Ultimate Log Rack & Duck Covers; Mocha Cappuccino (ULR1002644)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey R-Pod Cover, Model 4, 17 ft 7 in x 78"W (80-475-173101-EX)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- CLASSIC ACCESSORIES Veranda Offset Smoker Cover (56-310-011501-EC)
- DUCK COVERS Ultimate Brown Patio Table Cover, 40"W x 40"D x 24"H (UST424232)
- Classic Accessories Patio Furniture