Shop All Furniture Covers
Classic Accessories
Veranda Cover for 35" Round Slate Fire Pit, 38"x38"
Mfr # 55-489-011501-BHG
Zoro # G7294292
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 in
- Length 38 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 36 in Dia x 12 in H (Large)
Product Information
- Brand Classic Accessories
- MFR # 55-489-011501-BHG
- Zoro # G7294292
- UPC # 052963029062
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 38 in |
Cover Dimensions | 36 in Dia x 12 in H (Large) |
Height | 12 in |
Size | 36"DIA x 12"H (Large) |
Details
Item | Cover for 35" Rnd Slate Fire Pit |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Series | Veranda |
Description
Cover for 35 In. Rnd Slate Fire Pit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Trimmer Head Cover 385-571 For Stihl 4002 713 9708 (385-571)
- FLASH FURNITURE 28" Square Black Steel Patio Table with 4 Chairs (CO-28SQ-03CHR4-BK-GG)
- CHAR-BROIL Char-Broil 214887 Classic 280 2-Burner LP Gas Grill (214887)
- LIPPERT 7.5FT SLIDER-7.5FT BLACK-W HRDWRE-BLACK (V000165062)
- CLASSIC ACCESSORIES 100" x 35" Motorcycle Cover (65-037-050401-RT)
- CLASSIC ACCESSORIES Classic Accessories 8009861 Brown Polyester Coffee Table Cover; 18 x 25 x 48 in. (8009861)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 23"x4" (60-004-010301-RT)
- CLASSIC ACCESSORIES Round Table & Chair Set Cover With Umbrella Hole - Medium, Brown (CL57478)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 59"x27"x42" (LBB612942)
- Classic Accessories Patio Furniture