Shop All Furniture Covers
Classic Accessories
Veranda Cover, Chair, Large, Lounge, 37"x38"
Mfr # 70912
Zoro # G7298860
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 38 in
- Length 37 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 38 in L x 35 in D x 31 in H (Large)
Product Information
- Brand Classic Accessories
- MFR # 70912
- Zoro # G7298860
- UPC # 052963709124
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 37 in |
Cover Dimensions | 38 in L x 35 in D x 31 in H (Large) |
Height | 32 in |
Size | 38"L x 35"D x 31"H (Large) |
Details
Item | Cover,Chair,Large,Lounge |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Chair,Large,Lounge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 15GAL Econ Spot Sprayer (5303138)
- DESIGN TOSCANO Birdy Welcome Statue (QM223531)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-12X25)
- BRIGGS & STRATTON LINK-MECH GOVERNOR (698835)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Patio Umbrella Cover 11 Foot, 23.5"x23.5" (55-723-046601-RT)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Light Charcoal, 19"x4" (60-296-010801-RT)
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- CLASSIC ACCESSORIES Veranda Medium Furniture Cover, 80"x60" (55-578-011501-00)
- SHIELD-PLATINUM Shield-Platinum COV-PC21 Club Chair Cover (COV-PC21)
- Classic Accessories Furniture Covers