Shop All Furniture Covers
Classic Accessories
Veranda Bar Chair/Stool Cover, 30"x28", 4PK
Mfr # 55-642-011501-4PK
Zoro # G7298133
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Length 30 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions (4) 26 in L x 28 in D x 48 in H
Product Information
- Brand Classic Accessories
- MFR # 55-642-011501-4PK
- Zoro # G7298133
- UPC # 052963038156
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 30 in |
Cover Dimensions | (4) 26 in L x 28 in D x 48 in H |
Height | 46 in |
Size | 26 in L x 28 in D x 48 in H |
Details
Item | Cover,Bar Chair/Stool,4PK |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Includes | 4 Covers |
Description
Cover,Bar Chair/Stool,4PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Wheel Covers, Snow White RV (76270)
- ROGUE TOOLS Pick Hoe, 6 Inch Blade, Hickory Handle (60A)
- A.R. NORTH AMERICA RSV, Pump Package Boxed (RSV3G30-PKG)
- A & I PRODUCTS Micro-Rib V-Belt (74") 17" x5" x1" (A-740K12)
- CLASSIC ACCESSORIES Veranda Cover, Large, Sofa/Loveseat, 35"x90" (72932)
- CLASSIC ACCESSORIES Weekend 30" Chair Cover w/ Duck Dome, Moon Rock (WCH323736)
- CLASSIC ACCESSORIES Ravenna Double Adirondack Cover (56-263- (56-263-011501-EC)
- CLASSIC ACCESSORIES Montlake Rectangle Dining Seat Cushion Slipcover, Heather Fern, 19"x21" (60-041-011101-RT)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey R-Pod Cover, Model 4, 17 ft 7 in x 78"W (80-475-173101-EX)
- CLASSIC ACCESSORIES 64" Grill Cover (56-396-040401-RT)
- NATURE SPRING Mosquito Net (432959UFH)
- Classic Accessories Furniture Covers