Shop All Furniture Covers
Classic Accessories
Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22"
Mfr # 55-648-051501-00
Zoro # G7292603
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Length 62 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 60 in L x 20 in W x 28 in H
Product Information
- Brand Classic Accessories
- MFR # 55-648-051501-00
- Zoro # G7292603
- UPC # 052963025927
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 22 in |
Length | 62 in |
Cover Dimensions | 60 in L x 20 in W x 28 in H |
Height | 30 in |
Size | 60 in L x 20 in W x 28 in H |
Details
Item | Bag,Patio Cushion/Cover Storage,Beige |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Bag,Patio Cushion/Cover Storage,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS L35687 New Clutch Disc Fits Case-IH Backhoe Loader Models 680E 680G + (L35687)
- EARTHWISE 7.5-Inch 2.5-Amp Corded Electric Tiller/Cultivator (TC70025)
- KOHLER Kit Carburetor W/Gasket Ksf (24 853 34-S)
- ADVANCED SYSTEMS TECHNOLOGY Super Swivels for Hose Reels (23156)
- CLASSIC ACCESSORIES Cover, Pyramid Torch, Patio Heater, Beige (55-341-011501-00)
- CLASSIC ACCESSORIES Round Table & Chair Set Cover With Umbrella Hole - Medium, Brown (CL57478)
- CLASSIC ACCESSORIES Air Conditioner Cover, No Color Mesh (52-205-011001-RT)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 64"L X 30"D x 48"H (56-278-041001-EC)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- DUCK COVERS Soteria Grey RainProof Patio Rect. Fire Pit Cove, 56"x38" (RFPREC56)
- Classic Accessories Furniture Covers