Shop All Furniture Covers
Classic Accessories
Terrazzo Deep Seated Patio Loveseat Cover, Small, Sand, 60"x42"
Mfr # 55-899-022001-EC
Zoro # G7534149
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 60 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 58 in W x 40 in D x 31 in H
Product Information
- Brand Classic Accessories
- MFR # 55-899-022001-EC
- Zoro # G7534149
- UPC # 00052963037630
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 60 in |
Cover Dimensions | 58 in W x 40 in D x 31 in H |
Height | 34 in |
Size | 58 in W x 40 in D x 31 in H |
Details
Item | Deep Seated Patio Loveseat Cvr,Smll,Sand |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Series | Terrazzo |
Description
Deep Seated Patio Loveseat Cvr,Smll,Sand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROGUE TOOLS Hoe, 54 Inch Fiberglass Handle, 7 Inch Blade (F70F)
- UNDERHILL Twist-Ease Hose Kink Remover - 3/4" (HSF-075)
- BIRD BARRIER OvoControl, Pigeons, 30 lb. (OV-PG05)
- OREGON Chisel Chain, .325"Ptch, .058"Gge, 56Lnk (21LPX056G)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, 25"x23" (60-317-015501-RT)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, Heather Henna, 25"x23" (60-316-016601-RT)
- CLASSIC ACCESSORIES Veranda Round General Purpose Patio Furn (56-087-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Rect/Oval, Table/Chair, 130"x84" (70942)
- CLASSIC ACCESSORIES Stackable Chaise Lounge Cover For 6 Chairs (55-429-015101-EC)
- CLASSIC ACCESSORIES Ravenna Double Adirondack Cover (56-263- (56-263-011501-EC)
- MODERN LEISURE Monterey Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Beige (2972)
- Classic Accessories Furniture Covers