Shop All Furniture Covers
Classic Accessories
Tan Globe Fire Pit Cover, Veranda, 30"x36"
Mfr # 55-986-031501-00
Zoro # G9791076
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34.1 in
- Length 34.1 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 30 in Dia x 36 in H
Product Information
- Brand Classic Accessories
- MFR # 55-986-031501-00
- Zoro # G9791076
- UPC # 052963040043
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 34.1 in |
Length | 34.1 in |
Cover Dimensions | 30 in Dia x 36 in H |
Height | 39.5 in |
Size | Globe fire pits 30"DIA x 36"H |
Details
Item | Tan Globe Fire Pit Cover,Veranda,30"x36" |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Tan Globe Fire Pit Cover,Veranda,30 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH 18 Pole Saw Set with 15in Blade (40207)
- MI-T-M Compact Electric Cold Water Pressure Was (CM-1400-1MEH)
- BRIGGS & STRATTON Solenoid (7075671YP)
- CATERPILLAR CAT Bulk String Trimmer Line, 195ft. (DA81051)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 100"x80"x36", Dark Cocoa (56-319-026601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Standard Patio, Antique Beige, 31"x28" (78912)
- CLASSIC ACCESSORIES Madrona RainProof Rectangle/Oval Patio Table/Chair Set Cover, 108" W (55-719-046601-RT)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- SHINERICH Shinerich 242541 48000 BTU Stainless Steel Outdoor Patio Heater (242541)
- Classic Accessories Furniture Covers