Shop All Furniture Covers
Classic Accessories
StormPro Heavy Duty Barbecue Cover, 70"L X 30"D x 48"H
Mfr # 56-279-051001-EC
Zoro # G9792476
original price:
$76.65
9% off
new price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Length 70 in
- Color Dark Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 70 in L x 30 in D x 48 in H
Product Information
- Brand Classic Accessories
- MFR # 56-279-051001-EC
- Zoro # G9792476
- UPC # 052963050097
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30 in |
Length | 70 in |
Cover Dimensions | 70 in L x 30 in D x 48 in H |
Size | 70 in L x 30 in D x 48 in H |
Height | 48 in |
Details
Item | Heavy Duty Barbecue Cover,Stormpro,70"X3 |
Color | Dark Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Heavy Duty Barbecue Cover,Stormpro,70 In.X3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Filter (808116S)
- DRY TOP 16 ft W x 20 ft L Medium Duty Tarp, Blue, Polyethylene (01620)
- CORONA TOOLS Razor Tooth Saw Folding Saw, 8" (RS 7255)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-24X30)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5" (55-990-042001-EC)
- CLASSIC ACCESSORIES Montlake Rectangle Dining Seat Cushion Slipcover, Heather Fern, 19"x21" (60-041-011101-RT)
- CLASSIC ACCESSORIES Cover, Qt. Rolling Deck Cooler, 80 (55-871-041501-00)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 58"L X 30"D x 48"H (56-277-031001-EC)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Rect/Oval, Table/Chair, 130"x84" (70942)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- Classic Accessories Patio Furniture