Shop All Patio Cushions & Pillows
Classic Accessories
Storigami 72" x 21" Chaise Lounge Cushion, Light Charcoal
Mfr # 60-533-010801-EC
Zoro # G1383887
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
- Width 21
- Size 72 in L x 21 in W
- Height 1
- Features Designed to fit chaise lounge chairs 72" L x 21" W, this cushion adds an inch of foam-comfort to your seating
Product Information
- Brand Classic Accessories
- MFR # 60-533-010801-EC
- Zoro # G1383887
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 21 |
Size | 72 in L x 21 in W |
Height | 1 |
Length | 72 |
Overall Width | 21 |
Overall Length | 72 |
Details
Color | Light Charcoal |
Material | Shell: 100% woven polyester; Fill: 100% Polyurethane Foam |
Features | Designed to fit chaise lounge chairs 72" L x 21" W, this cushion adds an inch of foam-comfort to your seating |
Weight | 4.59 |
Thickness | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSN 21 x 65 ft. Alumagoal Backstop 4 in. Mesh Replacement Net (1249071)
- TARPS NOW 6 ft x 10 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0610)
- SENIX Cordless Blower, 350 CFM, 80 MPH, 20V (BLAX2-M-0)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938024)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Antique Beige (60-518-010301-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Empire Blue (60-334-010501-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion, 18 x 18 x 2 Inch, Mallard Green (62-185-011103-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Blue (62-021-INDIGO-EC)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Oasis Palm (DCBOBN48185)
- Classic Accessories Patio Cushions & Pillows