Shop All Furniture Covers
Classic Accessories
Stackable Chaise Lounge Cover For 6 Chairs
Mfr # 55-429-015101-EC
Zoro # G7292323
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 29 in
- Length 77 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Product Information
- Brand Classic Accessories
- MFR # 55-429-015101-EC
- Zoro # G7292323
- UPC # 052963021035
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 29 in |
Length | 77 in |
Cover Dimensions | 75 in L x 27 in W x 40 in H |
Height | 40 in |
Size | 75 in L x 27 in W x 40 in H |
Details
Item | Cover,Stackable Chaise Lounge,6 Chair |
Shape | Rectangular |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Stackable Chaise Lounge,6 Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Barton Weather-Resistant Outdoor Sectional with Stain-Resistant Cushions (80-OUTD-WD-SECT)
- NEOGEN Lb Hemostatic Powder (79204)
- MILWAUKEE TOOL Blower and Batteries, 36 V, 0 to 600 cfm (2824-20, 48-11-1880, 48-11-1880)
- CHAPIN 3 gal. Industrial Open Head General Duty Sprayer, Steel Tank, Cone Spray Pattern, 42" Hose Length (1831)
- CLASSIC ACCESSORIES White Chair Cover, Mainland, 25.5"x32.5"x3 (56-060-014601-EC)
- CLASSIC ACCESSORIES Veranda Cover, Large, Squareare Patio Table, 60"x60" (55-567-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, XS, Rec Patio Ottoman, 28"x22" (55-644-361501-00)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Montlake Bench/Settee Contoured Back Cushion, Heather Indigo, 18"x41" (62-016-INDIGO-EC)
- CLASSIC ACCESSORIES Rectangle Table/Chair Cover W/ Umbrella Hole, 108"L x 82"W x 23"H (55-801-045101-EC)
- CLASSIC ACCESSORIES Terrazzo Deep Seated Patio Loveseat Cover, Small, Sand, 60"x42" (55-899-022001-EC)
- Classic Accessories Furniture Covers