Shop All Furniture Covers
Classic Accessories
Sideslide Heavy Duty Barbecue Grill Cover, 64"W x 30"D x 48"H
Mfr # 56-274-031001-EC
Zoro # G9792309
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Length 64 in
- Color Black/Grey/Flame
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 64 in W x 30 in D x 48 in H
Product Information
- Brand Classic Accessories
- MFR # 56-274-031001-EC
- Zoro # G9792309
- UPC # 052963049220
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30 in |
Length | 64 in |
Cover Dimensions | 64 in W x 30 in D x 48 in H |
Size | 64 in W x 30 in D x 48 in H |
Height | 48 in |
Details
Item | Heavy Duty Barbecue Grill Cover,Sideslid |
Color | Black/Grey/Flame |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Heavy Duty Barbecue Grill Cover,Sideslid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE GRO Scotts Organic #72986650 MG 16QT Organ Pot Soil (DPTL-10)
- NUVO IRON BLACK ALUMINUM 6in x 6in POST BASE COVER (ADPBS6)
- VALTERRA Valterra T05-2285VP Universal Adapter - Thetford to Valterra (T05-2285VP)
- MTD Start Asm-Pull Rec (951-04301)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- DUCK COVERS Ultimate Brown Patio Bench Cover, 61"W x 29"D 35"H (UBN633135)
- Classic Accessories Patio Furniture