Shop All Furniture Covers
Classic Accessories
Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110"
Mfr # 55-778-055101-EC
Zoro # G7294198
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 110 in
- Length 110 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Product Information
- Brand Classic Accessories
- MFR # 55-778-055101-EC
- Zoro # G7294198
- UPC # 052963029321
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 110 in |
Length | 110 in |
Cover Dimensions | 108 in Dia x 23 in H |
Height | 24 in |
Size | 108 in Dia x 23 in H |
Details
Item | Cover,Set,XL,Rnd,Table/Chair,Grey |
Shape | Rectangular |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Set,XL,Rnd,Table/Chair,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Snow Thrower Shear Pins (OEM-738-04124)
- OREGON Air Filter (30-085)
- TECUMSEH Real One - Air Cleaner (48) (34782B)
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 8-19 Foot Dump Bodies (3016666)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x22"x4" (60-091-016601-RT)
- CLASSIC ACCESSORIES Veranda Beige Patio Chair Cover, 28"x32.5 (56-057-011501-00)
- CLASSIC ACCESSORIES Cover, Pyramid Torch, Patio Heater, Beige (55-341-011501-00)
- CLASSIC ACCESSORIES Veranda Round General Purpose Patio Furn (56-087-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Rectangle Picnic Table Cover, 72 x 57 x 33 in. (56-487-015101-EC)
- SIMPLYSHADE SimplyShade 80 in. Small Chaise Lounge Cover Grey (SSCPL121S)
- Classic Accessories Furniture Covers